MECALINE COMPACT EXHAUST SILENCER G1IN 869619
SINTERED BRONZE SILENCER - MALE THREAD
See technical informationSee documentsReferences
Mecaline:869619
Rubix:208A5003
EAN:3660338233296
Documents
Product details : MECALINE COMPACT EXHAUST SILENCER G1IN 869619
Material: Sintered bronze. Max Working Pression: 10 bars. Temperature range -20°C...+150°C. Filtration capacity: 50 μm
Technical specifications
Attributes
| Connecting diameter (inch) | 1 '' |
|---|
Show UNSPSC/ECL@SS
£ 36.98 excl. VAT
/ Each
£ 44.38 incl. VAT
- Usually arrives within 14 working days

