SMC ZSE30A-01-B-L HIGH PRECISION DIGITAL PRESSURE SWITCH
Vacuum Switch
See technical informationSee documentsReferences
SMC:ZSE30A-01-B-L
Rubix:210A6042
Manufacturer :ZSE30A-01-B-L
EAN:3618035257459

Documents
Product details : SMC ZSE30A-01-B-L HIGH PRECISION DIGITAL PRESSURE SWITCH
Technical specifications
Attributes
| Max. service pressure | 5 bar |
|---|---|
| Type | vacuum switch |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Coupling (inch) | r 1/8 '' |
| Connection | anschlussleitung mit stecker (2 m) |
Show UNSPSC/ECL@SS
£ 76.47 excl. VAT
/ Each
£ 91.76 incl. VAT
- Delivery usually within ( 34 ) days