SANDVIK 835.T-1001-A1-PF1024 REAMERS 6266980


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.T-1001-A1-PF1024
rubix:319A0888
manufacturer :6266980
brand logo
brand logo
Technical specifications
Nominal diameter (metric)10.01 mm
Total length118.5 mm
Length of cut80 mm
See all Specifications

Product details : SANDVIK 835.T-1001-A1-PF1024 REAMERS 6266980


Technical specifications


Attributes
Nominal diameter (metric)10.01 mm
Total length118.5 mm
Length of cut80 mm
Tail diameter10.01 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 259.00 excl. VAT
/ Each
£ 310.80 incl. VAT
  • Usually arrives within 14 working days