SANDVIK 835.B-0602-A1-MF1024 REAMERS 6267022


Solid carbide machine reamer Sandvik Coromant

References
sandvik coromant:835.B-0602-A1-MF1024
rubix:319A6098
manufacturer :6267022
brand logo
brand logo
Technical specifications
Nominal diameter (metric)6.02 mm
Total length74.1 mm
Length of cut39 mm
See all Specifications

Product details : SANDVIK 835.B-0602-A1-MF1024 REAMERS 6267022


Technical specifications


Attributes
Nominal diameter (metric)6.02 mm
Total length74.1 mm
Length of cut39 mm
Tail diameter6.02 mm
Body materialCarbide
Internal coolingYes
Show UNSPSC/ECL@SS
£ 190.00 excl. VAT
/ Each
£ 228.00 incl. VAT
  • Usually arrives within 14 working days