PRESTO 730006.0 6.00MM HSS STRAIGHT SHANK MACHINE REAMER BS328


Presto Machine Reamers

References
presto:730006.0
rubix:2545731
brand logo
brand logo
Technical specifications
Total length93 mm
Length of cut47 mm
Body materialHSS
See all Specifications

Product details : PRESTO 730006.0 6.00MM HSS STRAIGHT SHANK MACHINE REAMER BS328


General-purpose reamers with long flutes designed for machining steels with tensile strength up to 700 N/mm2, long-chipping aluminium, copper and soft plastics.

Strengths

6.35 mm cutting diameter with Morse taper 1 shank
Comes with a Morse taper shank and a spiral flute geometry

Technical specifications


Attributes
Total length93 mm
Length of cut47 mm
Body materialHSS
MaterialHSS
Show UNSPSC/ECL@SS
£ 22.92 excl. VAT
/ Each
£ 27.50 incl. VAT
  • Usually arrives within 14 working days