Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC NT481M HAND DRAWN TRUCK - 1500 X 760 400MM CUSHION BLUE/PLYWOOD
GPC NT481M HAND DRAWN TRUCK - 1500 X 760 400MM CUSHION BLUE/PLYWOOD
Handling truck for internal transport GPC Industries
References
gpc industries:
NT481M
rubix:
245A0521
Technical sheet / Technical file
Product details
Technical specifications
Product details : GPC NT481M HAND DRAWN TRUCK - 1500 X 760 400MM CUSHION BLUE/PLYWOOD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,551.93
excl. VAT
/
Each
£
1,862.32
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
PROPLAZ BI045Y BLACK FOLDING BOX TROLLEY WITH COMPARTMENT BAG 390 X 46
GPC ATRST06 TRAY RACK TROLLEY - SINGLE WIDTH C/W 6X44 LITRE CONTAINERS
GPC TT1200Y 2 TONNE TRUCK 1200MM X 600MM BLUE/PLYWOOD
GPC FOLDABLE TRUCK BI041Y
GPC SUPER COMPACT SACK TRUCK
GPC PD663Y WOODEN DOLLY
TP603M ACKERMAN TRUCK - PLYWOOD 1000KG 1500 X 800 CUSHION BLUE/PLYWOOD
SPARTEX GIS73M WIRE MESH TRUCK 1155 X 615 X 905 BLUE
ROEBUCK BH/FTST FOLDING TOE SACK TRUCK
GPC SERVICE TROLLEY 2 STORAGE TRAYS BLACK GI927L
ROEBUCK GI400P BULK LOAD SACK TRUCK
PROPLAZ HI634Y HANDY WORKSHOP TROLLEY 475 X 565 890
PROPLAZ GI048Y GREY/BLUE FOLDING BOX TRUCK - STAIRCLIMBER WHEELS ROTAT
SPARTEX PI834H PLATFORM TRUCK - 1200 X 800 - 4 VENEER SIDES
GPC GI942W MOBILE WORK TROLLEY