GPC SECURITY TROLLEY MESH WITH TIMBER DECK GIS71M


Security Trolley - Mesh With Timber Deck

References
gpc industries:GIS71M
rubix:203A6279
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity350 kg
See all Specifications

Product details : GPC SECURITY TROLLEY MESH WITH TIMBER DECK GIS71M


Conforms to EN 1757-2
ork Width: 160mm
Raised height of forks: 200mm
Lowered Height of forks: 85mm
Mobile on 200mm nylon steering wheels and 85mm nylon front rollers
3 position trigger (lift, lower & neutral)
2500kg load capacity
Please note: image shows tandem front rollers which are available on request

Technical specifications


Attributes
MaterialSteel
Load capacity350 kg
Width700 mm
Height1140 mm
Length1100 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 726.16 excl. VAT
/ Each
£ 871.39 incl. VAT
  • Delivery usually within ( 11 ) days