IRWIN QUICK-GRIP BAR CLAMP 457MM/18IN 518QC
Irwin Quick-Grip Quick Change Bar Clamp
See technical informationSee documentsReferences
Irwin:T518QCEL7
Rubix:016373
EAN:5706915000085
Documents
Product details : IRWIN QUICK-GRIP BAR CLAMP 457MM/18IN 518QC
Features a quick change system which converts clamp to spreader in seconds. This now provides the consumer with a greater clamping hold load of 135kg. It also includes a new to the market lockable swivel feature which enables uneven surfaces to be clamped.
Strengths
Swivel jaw with lock for clamping uneven surfaces (patent pending)
Square XP-style protective pads protect the work surface
Heavy-duty construction which makes for a durable, long lasting clamp
Improved quick-change screw mechanism allows for easy conversion to a spreader
Square XP-style protective pads protect the work surface
Heavy-duty construction which makes for a durable, long lasting clamp
Improved quick-change screw mechanism allows for easy conversion to a spreader
Applications
Ideal for temporary hold-down, quick clamping applications
Technical specifications
Attributes
| Clamping | 450 mm |
|---|
Show UNSPSC/ECL@SS
£ 32.94 excl. VAT
/ Each
£ 39.53 incl. VAT
- Usually arrives within 14 working days
