IRWIN QUICK GRIP PAIR 150MM T5062QCEL7 1
Irwin Quick-Grip One-Handed Bar Clamp
See technical informationSee documentsReferences
Irwin:T5062QCEL7
Rubix:2000734
Documents
Product details : IRWIN QUICK GRIP PAIR 150MM T5062QCEL7 1
IRWIN QUICK-GRIP® Quick-Change™ Medium-Duty Bar Clamps can be converted from a clamp to spreader in seconds, with a clamping hold load of 136kg. The lockable swivel jaw enables uneven surfaces to be clamped and it is fitted with square XP-style protective pads to protect the work surface from damage.
Strengths
New Quick- Chance Button which provides easy removal of jaws for accessory installation or conversion to a spreader
New Removable Swivel Jaws & non-marking Pads
Full-faced pads deliver even distribution of clamping force
One-Handed Quick Release Triggers
New grip and trigger design provides simple, one-handed operation
Heat-Treated, black oxide carbon steel I-Beam that will support added pressure with less bend and flex for superior durability
New Removable Swivel Jaws & non-marking Pads
Full-faced pads deliver even distribution of clamping force
One-Handed Quick Release Triggers
New grip and trigger design provides simple, one-handed operation
Heat-Treated, black oxide carbon steel I-Beam that will support added pressure with less bend and flex for superior durability
Applications
Ideal for temporary hold-down, quick clamping applications
Technical specifications
Attributes
| Clamping | 150 mm |
|---|
Show UNSPSC/ECL@SS
£ 41.52 excl. VAT
/ Each
£ 49.82 incl. VAT
- Usually arrives within 14 working days

