References
Schneider Electric:LC1K1210U7
Rubix:153A6143
EAN:3389110346190

Documents
Product details : SCHNEIDER CONTACTOR LC1K1210U7
Contactor-3NO 12A AC3 Poles (H)58 mm x (W)45 mm x (D)57 mm
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Mounting typ | rail and plate |
| Min. temperature | -50 °C |
| Max. temperature | 80 °C |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 37.27 excl. VAT
/ Each
£ 44.72 incl. VAT
- Delivery usually within ( 2 ) days