CROMPTON CONTROLS CR09/2.5 OVERLOAD 1.6 - 2.5A (H)57 MM X (W)44 MM X (
CC Range
See technical informationSee documentsReferences
Crompton Controls:CR09/2.5
Rubix:234A7053

Documents
Product details : CROMPTON CONTROLS CR09/2.5 OVERLOAD 1.6 - 2.5A (H)57 MM X (W)44 MM X (
Overload 1.6 - 2.5A (H)57 mm x (W)44 mm x (D)86 mm
Technical specifications
Attributes
| Max. switching current | 2.5 A |
|---|---|
| Mounting typ | cmb mount |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 80.02 excl. VAT
/ Each
£ 96.02 incl. VAT
- Delivery usually within ( 3 ) days
