PROGARM 2660 SAFETY HELMET C1 ARC ABS


PROGARM 2660 CLASS 1 ARC FLASH SAFETY HELMET

References
progarm:2660
rubix:80162144
ean:5060301883288
brand logo
brand logo
Technical specifications
ColourWhite

Product details : PROGARM 2660 SAFETY HELMET C1 ARC ABS


Class 1 Arc Flash Helmet certified to protect against the Thermal Hazards of an Electric Arc and manufactured using Modified High Impact Polyamide.

Designed to protect the head against injuries caused by falling objects, electric shock by preventing shock current flow through the head and is also approved with the faceshield for short circuit arc welding and protection against molten metal splashes.

Developed as the results of market research for live working with electrical connections, the faceshield also includes unique protection for the chin not found on other Arc Flash helmets.

Strengths

  • Stroke absorption after conditioning in temperatures of (-30°C) and (0°C)
  • Resistance to penetration after conditioning in temperatures of (-30°C) and (+50°C)
  • Live working symbol (Two Triangles)
  • Working temperature range: -30°C to +50°C
  • Wheel ratchet adjustment
  • Adjustable head circumference from 53-63cm
  • Two level height adjustment feature
  • Short peak
  • 4 point webbing harness
  • Accessory slot for ear defenders
  • Electrical insulation (Class 0) 1000V AC, 1500V DC
  • Resistance to Molten Metal Splash (MM)
  • Resistance to Lateral Deformations (LD)

Technical specifications


Attributes
ColourWhite
Show UNSPSC/ECL@SS
£ 171.19 excl. VAT
/ Each
£ 205.43 incl. VAT
  • Usually arrives within 14 working days