References
Uvex:9773050
Rubix:399A1279
EAN:4031101510361



Product details : UVEX 9773050 PHEOS ALPINE HELMET SHORT BRIM WHITE
Multi-function helmet for height work and rescue operations combining the characteristics of the industrial protective helmet according to EN 397 and the requirements of a mountaineering helmet according to En 12492.
2 Wide ventilation areas
Strengths
Multi-function helmet for height work and rescue operations. Fully certified helmet according to the EN 397 and EN 12492 standards. High quality ABS helmet. Very comfortable thanks to the ventilation system (closed on the front, open on the back of the helmet). Complete system of accessories offering a wide versatility of use. Rack adjustment for more precision and maintenance. Sport design and compact form to facilitate port acceptance.
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Packaged dimensions (D x W x H) | 275x220x195 mm |
| Main material | abs |
| Ventilation | ventilated |
| Material | abs |
| Cap band | rack |
| Colour | white |
Show UNSPSC/ECL@SS
£ 70.23 excl. VAT
/ Each
£ 84.28 incl. VAT
- Usually arrives within 14 working days
