GISS 886855 CLIMBING HELMET MOUNTAIN TOP YELLOW VENTED
CLIMBING HELMET MOUNTAIN TOP VENTED
See technical informationSee documentsReferences
GISS:886855
Rubix:243A8190
EAN:3660338402395






Documents
Product details : GISS 886855 CLIMBING HELMET MOUNTAIN TOP YELLOW VENTED
Standards : EN397:2012 + A1:2012
Ventilated ABS safety helmet. Polyamide shell: 3 textile bands with 8 fixing points. Thermoformed sweatband. Ergonomic clamping. Adjustable: head circumference from 53 to 63 cm.
STRONG POINTS
Optimized ventilation thanks to the fins system with increased protection from projections. Ergonomic clamping system. One-handed adjustment with or without gloves. Optimal support of the helmet with 3 removable attachment points chinstrap. Specially designed for working at height.
Ventilated ABS safety helmet. Polyamide shell: 3 textile bands with 8 fixing points. Thermoformed sweatband. Ergonomic clamping. Adjustable: head circumference from 53 to 63 cm.
STRONG POINTS
Optimized ventilation thanks to the fins system with increased protection from projections. Ergonomic clamping system. One-handed adjustment with or without gloves. Optimal support of the helmet with 3 removable attachment points chinstrap. Specially designed for working at height.
Strengths
Optimal field of vision thanks to the design without visor, special for work at height.
Applications
Special working at height. Building. Construction. Second work / craftman. Wind energy.
Technical specifications
Attributes
| Main material | abs |
|---|---|
| Ventilation | ventilated |
| Material | abs |
| Cap band | rack |
| Visor | no |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 28.25 excl. VAT
/ Each
£ 33.90 incl. VAT
- Usually arrives within 14 working days
