ROEBUCK 898374 LED RECHARGEABLE SPOTLIGHT 3 000LM

Projector

See technical informationSee documents

References

Roebuck:898374
Rubix:369A7430
Manufacturer :898374
EAN:3660338521096
brand logo

Technical specifications

Luminance3000 lm
See all Specifications

Documents

Product details : ROEBUCK 898374 LED RECHARGEABLE SPOTLIGHT 3 000LM


Accessories are not included with this product. You can find all available accessories in the datasheet and among the complementary products on our webshop.
Led Type LED COB
Lighting Power 300 lm - 750 lm - 1500 lm - 2250 lm - 3000 lm
CRI: 80 CRI+, CCT 6500K
Battery Li-ion battery 7.4V 5200mAh
PowerBank USB OUTPUT Max 5V2A
Running Time 25h - 12h - 6h - 4h - 3h
Charging time 5,5 h
Standards and certifications CE, UKCA, IP65, IK07

Technical specifications


Attributes
Luminance3000 lm
Voltage7.4 V
  • Usually arrives within 14 working days