References
MCG Industrial:PL22-240R
Rubix:234A8301
Product details : MCG PL22-240R LED INDICATOR LAMP 240V AC RED (L)51 MM X (DIA)30
Led Indicator Lamp 240V Ac Red (L)51 mm x (Dia)30 mm
Technical specifications
Attributes
| Colour | black |
|---|---|
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Delivery usually within ( 3 ) days

