FUSION LAMPS CRLED/PAR38 15W E27 LED PAR38 IP65 WARM WHITE (L)135 MM X
IP65 Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/PAR38
Rubix:234A7495

Documents
Product details : FUSION LAMPS CRLED/PAR38 15W E27 LED PAR38 IP65 WARM WHITE (L)135 MM X
15W E27 LED PAR38 IP65 Warm White (L)135 mm x (Dia)122 mm
Technical specifications
Attributes
| Luminance | 1030 lm |
|---|---|
| Power | 15 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 30.74 excl. VAT
/ Each
£ 36.89 incl. VAT
- Delivery usually within ( 3 ) days
