FUSION LUMINAIRES FNCF6 27W 6FT LED NCF 4000K (L)1800 MM X (H)83 MM X
LED Non Corrosive Fittings
See technical informationSee documentsReferences
Fusion Lamps:FNCF6
Rubix:234A7324

Documents
Product details : FUSION LUMINAIRES FNCF6 27W 6FT LED NCF 4000K (L)1800 MM X (H)83 MM X
27W 6FT Led Ncf 4000K (L)1800 mm x (H)83 mm x (W)96 mm
Technical specifications
Attributes
| Luminance | 3350 lm |
|---|---|
| Power | 27 W |
| Colour | grey |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 59.28 excl. VAT
/ Each
£ 71.14 incl. VAT
- Delivery usually within ( 3 ) days
