FUSION LAMPS CRLED/CAN/SBC/DIM 5W SBC DIMMABLE LED CANDLE (CTR R (L)10
Candle Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/CAN/SBC/DIM
Rubix:234A7414

Documents
Product details : FUSION LAMPS CRLED/CAN/SBC/DIM 5W SBC DIMMABLE LED CANDLE (CTR R (L)10
5W SBC Dimmable LED Candle (CTR R (L)104 mm x (Dia)35 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
