FUSION LUMINAIRES DLLEDSM600CC LED SURFACE MOD 25W COLOUR CHANGEABLE C
Aten2
See technical informationReferences
Fusion Lamps:DLLEDSM600CC
Rubix:234A7334

Product details : FUSION LUMINAIRES DLLEDSM600CC LED SURFACE MOD 25W COLOUR CHANGEABLE C
Led Surface Mod 25W Colour Changeable C/ (L)594 mm x (H)45 mm x (W)133 mm
Technical specifications
Attributes
| Luminance | 2200 lm |
|---|---|
| Power | 25 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 48.53 excl. VAT
/ Each
£ 58.24 incl. VAT
- Delivery usually within ( 3 ) days
