References
RHP:60P
Rubix:102A2616
Manufacturer :60P R
EAN:00747023088379
Product details : NSK SELF-LUBE PROTECTOR 60P=1
xxP series in steel and PxxP series in plastic.
Technical specifications
Attributes
| Logistic Weight | 500 g |
|---|---|
| Type | self-lube protector |
| Inner diameter | 60 mm |
| Outer diameter | 94 mm |
| Material | high strength metal (cage);steel or stainless steel |
Show UNSPSC/ECL@SS
£ 8.70 excl. VAT
/ Each
£ 10.44 incl. VAT
- In stock: Next day delivery
