References
NSK:G510-KIT+J
Rubix:231A7057
EAN:00029176803097
Product details : NSK G510-KIT+J N G510-KIT+FS PLUMMER BLOCK SEAL
Type G double-lip seal designed for a maximum speed of 5 m/s, suitable for axial displacement (sold in kits of 4 half-lips).
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 70.5 mm |
| Width | 12.5 mm |
| Min. temperature | -30 °C |
| Max. temperature | 100 °C |
| Material | nbr (nitrile rubber) |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Usually arrives within 14 working days
