FESTO 177594 ADAPTER CONNECTOR MKA-PG-21-PG-29-KU
Adapter connector
See technical informationSee documentsReferences
Festo:MKA-PG-21-PG-29-KU
Rubix:117A0228
Manufacturer :177594
EAN:4052568038205

Documents
Product details : FESTO 177594 ADAPTER CONNECTOR MKA-PG-21-PG-29-KU
Adapter connector MKA-PG-21-PG-29-KU Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 16 g |
|---|---|
| Material | polyamide |
| Connection 1 | pg 21 |
| Connection 2 | pg 29 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.48 excl. VAT
/ Each
£ 5.38 incl. VAT
- Delivery usually within ( 16 ) days