References
IMI Norgren:C01880818
Rubix:118A5906
Manufacturer :C01880818


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass |
|---|---|
| Connection 1 | push-in connector for ø 8 mm tube |
Product details : NORGREN C01880818 PFITC 8MM-R1/8 SWIVEL Y ADPT
Rotatable Y-screw-in screw connection 8 - R 1/8 Pneufit C
Pneufit-C Swivel Y adaptor Ø8mm x R1/8" C01880818
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded parts: nickel-plated brass |
|---|---|
| Connection 1 | push-in connector for ø 8 mm tube |
| Profile | swivel y-adapter (push-in connector) |
| Connection 2 | tapered male thread iso r (bspt) r1/8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.11 excl. VAT
/ Each
£ 8.53 incl. VAT
- Usually arrives within 14 working days