References
IMI Norgren:C02470628
Rubix:115A4306
Manufacturer :C02470628


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded body/flange: nickel-plated brass; release sleeve and support ring: pom; grab-ring: stainless steel; thread seal: chemiseal g 175 |
|---|---|
| Connection 1 | g1/4 (iso g / bspp) |
Product details : NORGREN C02470628 PFITC 6MM-G1/4 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø6mm x G1/4" C02470628
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded body/flange: nickel-plated brass; release sleeve and support ring: pom; grab-ring: stainless steel; thread seal: chemiseal g 175 |
|---|---|
| Connection 1 | g1/4 (iso g / bspp) |
| Profile | 90° swivel elbow (push-in fitting) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Usually arrives within 14 working days