PROTEUS 1016/2 16 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
Proteus MCB
See technical informationSee documentsReferences
Proteus Switchgear:1016/2
Rubix:234A8424
Documents
Product details : PROTEUS 1016/2 16 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5
16 Amp Single Pole Mcb B Curve 10KA (H)84 mm x (W)17.5 mm x (D)72 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 12.88 excl. VAT
/ Each
£ 15.46 incl. VAT
- Delivery usually within ( 3 ) days

