References
Proteus Switchgear:XL45CR
Rubix:128A4623
Documents
Product details : PROTEUS RCBO XL45CR
45 Amp 10KA Single Module Rcbo C Curve T (H)124.5 mm x (W)17.7 mm x (D)66.8 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 45 A |
Show UNSPSC/ECL@SS
£ 44.33 excl. VAT
/ Each
£ 53.20 incl. VAT
- Delivery usually within ( 3 ) days

