PROTEUS 31020/2 20 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
Proteus MCB
See technical informationSee documentsReferences
Proteus Switchgear:31020/2
Rubix:234A8445
Documents
Product details : PROTEUS 31020/2 20 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
20 Amp Triple Pole Mcb B Curve 10KA (H)84 mm x (W)52.5 mm x (D)72 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 53.01 excl. VAT
/ Each
£ 63.61 incl. VAT
- Delivery usually within ( 3 ) days

