PROTEUS 31040/3 40 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
Proteus MCB
See technical informationSee documentsReferences
Proteus Switchgear:31040/3
Rubix:234A8457
Documents
Product details : PROTEUS 31040/3 40 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5
40 Amp Triple Pole Mcb C Curve 10KA (H)84 mm x (W)52.5 mm x (D)72 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

