LAWSON FUSES LA5 5A HRC FUSE (L)23 MM X (DIA)6.35 MM
Consumer Unit Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:LA5
Rubix:234A8251
Documents
Product details : LAWSON FUSES LA5 5A HRC FUSE (L)23 MM X (DIA)6.35 MM
5A HRC Fuse (L)23 mm x (Dia)6.35 mm
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 5 A |
Show UNSPSC/ECL@SS
£ 1.40 excl. VAT
/ Each
£ 1.68 incl. VAT
- Delivery usually within ( 3 ) days

