• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LEGRAND 411555 DX3 RCD 2P 40A 30MA A TYPE

LEGRAND 411555 DX3 RCD 2P 40A 30MA A TYPE

Type

See technical information

References

Legrand:411555
Rubix:253A3308
EAN:3245064115551
brand logo
brand logo

Product details : LEGRAND 411555 DX3 RCD 2P 40A 30MA A TYPE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 183.67 excl. VAT
/ Each
£ 220.40 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LAWSON FUSE LINK TB63M80PROTEUS MCB 31032/3SCHNEIDER CIRCUIT BREAKER A9F54316SCHNEIDER ELECTRIC EZ9F16150 EAZY9 MCB 1P 50A BSIEMENS NH-SIZE 00 FUSELINK 3NA3824PROTEUS 31040/2 40 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5LAWSON FUSES CTF160 160A HRC FUSE (L)137 MM X (DIA)35 MMBG ELECTRICAL CUMB40 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MLAWSON FUSES LC5 5A HRC FUSE (L)26 MM X (DIA)10.32 MMSIEMENS DIAZED FUSE 25A 5SB281LAWSON 50AMP FUSE TIS50PROTEUS ENC654 IP65 INSULATED 4 MODULE ENCLOSURE (H)200 MM X (W)127 MMPROTEUS RCBO XL45CRSCHNEIDER MOTOR CIRCUITBREAKER GV2-ME32PROTEUS 1006/2 6A SINGLE POLE 10KA B MCB
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap