SCHNEIDER A9F54350 ACTI9 IC60H 3P 50A C MINIATURE CIRCUIT BREAKER
Acti9 Miniature Circuit Breaker
See technical informationReferences
Schneider Electric:A9F54350
Rubix:152A7249
Product details : SCHNEIDER A9F54350 ACTI9 IC60H 3P 50A C MINIATURE CIRCUIT BREAKER
MCBs are electromechanical devices that are designed to protect an electric circuit from over-current. Miniature Circuit Breakers by Schneider meets all the latest International standards, to be be used in domestic, industrial & commercial purposes.
Technical specifications
Attributes
| Voltage | 440 V |
|---|---|
| Amperage | 50 A |
Show UNSPSC/ECL@SS
£ 127.10 excl. VAT
/ Each
£ 152.52 incl. VAT
- In stock: Next day delivery
