References
Schneider Electric:SEE120C03
Rubix:228A0636
Product details : SCHNEIDER SEE120C03 RCBO 1P+N 20A C 30MA 10000 A
Residual current circuit breaker with integrated overcurrent protection (RCBOs)Part of 9 SeriesRCBOs are devices designed to provide enhanced protection for the safe operation of electrical circuits by enabling a disconnection trigger if any current disbalance is detected. RCBOs offer protection for both current overloads and short-circuits from earth leakages.
Technical specifications
Attributes
| Voltage | 150-230 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 98.17 excl. VAT
/ Each
£ 117.80 incl. VAT
- In stock: Next day delivery
