FESTO 150374 PROXIMITY SWITCH SIEN-M5B-PO-K-L
Proximity switch SIEN
See technical informationSee documentsReferences
Festo:SIEN-M5B-PO-K-L
Rubix:119A5005
Manufacturer :150374
EAN:4052568068844

Documents
Product details : FESTO 150374 PROXIMITY SWITCH SIEN-M5B-PO-K-L
The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry
Strengths
- With standard switching distance
- For DC voltage
- Round design
- Metric thread
- Flush or non-flush mounting
- LED switching status indication
- Design with metal or polyamide housing
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Type | sien |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pa, high-alloy stainless steel, tpe-u |
Show UNSPSC/ECL@SS
£ 75.81 excl. VAT
/ Each
£ 90.97 incl. VAT
- Delivery usually within ( 6 ) days