FESTO 152742 PROXIMITY SWITCH SMTO-4U-PS-S-LED-24
Proximity switch SMTO-1
See technical informationSee documentsReferences
Festo:SMTO-4U-PS-S-LED-24
Rubix:119A9654
Manufacturer :152742
EAN:4052568010911

Documents
Product details : FESTO 152742 PROXIMITY SWITCH SMTO-4U-PS-S-LED-24
Electronic proximity switch for tie rod cylinders
Strengths
- Measuring principle: magneto-resistive
- LED switching status indication
- Cable length 2.5 m
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x116x17 mm |
|---|---|
| Logistic Weight | 14,4 g |
| Type | smto |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pa, pet, pur |
Show UNSPSC/ECL@SS
£ 200.51 excl. VAT
/ Each
£ 240.61 incl. VAT
- Delivery usually within ( 16 ) days