FESTO 151671 PROXIMITY SWITCH SMEO-1-LED-230-B
SMEO-1 Proximity switch
See technical informationSee documentsReferences
Festo:SMEO-1-LED-230-B
Rubix:120A0496
Manufacturer :151671
EAN:4052568069988

Documents
Product details : FESTO 151671 PROXIMITY SWITCH SMEO-1-LED-230-B
Proximity Sensor SMEO-1-LED-24-B With reed contact and light-emitting diode, without Mounting kit. Design=Block design, Authorisation=C-Tick, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Free of copper and PTFE, Measuring principle=Reed magnetic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 167x137x27 mm |
|---|---|
| Logistic Weight | 88,34 g |
| Type | smeo |
| Min. tension | 5 V |
| Max. tension | 250 V |
| Material | epoxy resin, pc, pet, steel, tpe-o, zinc die-cast, pvc |
Show UNSPSC/ECL@SS
£ 107.80 excl. VAT
/ Each
£ 129.36 incl. VAT
- Delivery usually within ( 16 ) days