FESTO 538301 PROXIMITY SWITCH SIEF-M18B-PS-S-L-WA


SIEF Inductive sensor

References
festo:SIEF-M18B-PS-S-L-WA
rubix:119A4600
manufacturer :538301
ean:4052568175771
SIEF-M18B-PS-S-L-WA Proximity Sensor
brand logo
Technical specifications
TypeSIEF
Min. tension10Ā V
Max. tension30Ā V
See all Specifications

Product details : FESTO 538301 PROXIMITY SWITCH SIEF-M18B-PS-S-L-WA


Proximity Sensor SIEF-M18B-PS-S-L-WA With plug, flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Measuring principle=Inductive

Technical specifications


Attributes
Logistic Weight55,8Ā g
TypeSIEF
Min. tension10Ā V
Max. tension30Ā V
MaterialBrass, PBT, PTFE coated
Show UNSPSC/ECL@SS
Ā£ 94.00 excl. VAT
/ Each
Ā£ 112.80 incl. VAT
  • Usually arrives within 14 working days