FESTO 152837 PROXIMITY SWITCH SMTO-4U-NS-K-LED-24
Proximity switch SMTO-1
See technical informationSee documentsReferences
Festo:SMTO-4U-NS-K-LED-24
Rubix:119A9039
Manufacturer :152837
EAN:4052568117733

Documents
Product details : FESTO 152837 PROXIMITY SWITCH SMTO-4U-NS-K-LED-24
Electronic proximity switch for tie rod cylinders
Strengths
- Measuring principle: magneto-resistive
- LED switching status indication
- Cable length 2.5 m
Technical specifications
Attributes
| Logistic Weight | 70,7 g |
|---|---|
| Type | smto |
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pet, pvc |
Show UNSPSC/ECL@SS
£ 215.65 excl. VAT
/ Each
£ 258.78 incl. VAT
- Delivery usually within ( 16 ) days