FESTO 551366 PROXIMITY SWITCH SME-10M-DS-24V-E-2,5-Q-&
Proximity switch SME-10
See technical informationSee documentsReferences
Festo:SME-10M-DS-24V-E-2,5-Q-OE
Rubix:119A4849
Manufacturer :551366
EAN:4052568094683

Documents
Product details : FESTO 551366 PROXIMITY SWITCH SME-10M-DS-24V-E-2,5-Q-&
Magnetic Reed cylinder switch for round slot, can be pushed in lengthways.
Strengths
Measuring principle: magnetic reed
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Clamped in C-slot, can be inserted into the slot from above or lengthwise
LED switching status indication
Cable length 0.3, 2.5 m
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x220x8 mm |
|---|---|
| Logistic Weight | 25,4 g |
| Type | sme |
| Min. tension | 5 V |
| Max. tension | 30 V |
| Material | pa-reinforced, high-alloy stainless steel, tpe-u |
Show UNSPSC/ECL@SS
£ 39.64 excl. VAT
/ Each
£ 47.57 incl. VAT
- Usually arrives within 14 working days