Proximity switch SDBT-MSX
Type | position |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Type | position |
---|---|
Min. tension | 10 V |
Max. tension | 30 V |
Connection | cable with plug |
Cable length | 0.3 m |
Min. temperature | -40 °C |
Max. temperature | 85 °C |
Delivery usually within ( 2 ) days