References
SMC:D-A64L
Rubix:119A8468
EAN:3618035638616

Product details : SMC D-A64L AUTO SWITCH
SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDA1, CDBA1, CDV3, CDVS, CDLA, CE2, CNA, CDL1, CDS1, MDB, MDBB.
Model: A64 (DC Volt <24, AC Volt <200)
Lead Wire Length: L (3 m)
•Application Load: IC circuit/Relay/PLC.
•Power voltage: 100, 200VAC/24V DC.
•Load current: 5 to 50mA.
•Applicable Actuator Series: CDA1, CDBA1, CDV3, CDVS, CDLA, CE2, CNA, CDL1, CDS1, MDB, MDBB.
Model: A64 (DC Volt <24, AC Volt <200)
Lead Wire Length: L (3 m)
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Type | tie-rod mounted |
| Min. tension | 24 V |
| Max. tension | 24 V |
Show UNSPSC/ECL@SS
£ 29.41 excl. VAT
/ Each
£ 35.29 incl. VAT
- Delivery usually within ( 24 ) days