FESTO 538295 PROXIMITY SWITCH SIEF-M12NB-PS-S-L-WA


SIEF Inductive sensor

References
festo:SIEF-M12NB-PS-S-L-WA
rubix:119A4443
manufacturer :538295
ean:4052568089085
SIEF-M12NB-PS-S-L-WA Proximity Sensor
brand logo
Technical specifications
TypeSIEF
Min. tension10 V
Max. tension30 V
See all Specifications

Product details : FESTO 538295 PROXIMITY SWITCH SIEF-M12NB-PS-S-L-WA


Proximity Sensor SIEF-M12NB-PS-S-L-WA With plug, semi-flush Mounting Design=Round, Conforms to standard=EN 60947-5-2, Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Measuring principle=Inductive

Technical specifications


Attributes
Logistic Weight29,26 g
TypeSIEF
Min. tension10 V
Max. tension30 V
MaterialBrass, PBT, PTFE coated
Show UNSPSC/ECL@SS
£ 81.08 excl. VAT
/ Each
£ 97.30 incl. VAT
  • Usually arrives within 14 working days