Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Proximity sensors
FESTO 551377 PROXIMITY SWITCH SMT-10M-NS-24V-E-2,5-L-&
FESTO 551377 PROXIMITY SWITCH SMT-10M-NS-24V-E-2,5-L-&
Proximity switch SMT-10M
References
festo:
SMT-10M-NS-24V-E-2,5-L-OE
rubix:
263A5677
manufacturer :
551377
ean:
4052568094775
Technical specifications
Type
SMT
Min. tension
5
V
Max. tension
30
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 551377 PROXIMITY SWITCH SMT-10M-NS-24V-E-2,5-L-&
Magneto-resistive cylinder sensor for round slot, can be inserted from abov
Strengths
Measuring principle: magneto-resistive
For universal use
Individually configurable or pre-assembled
Inserted in the slot from above, flush with the cylinder profile
LED switching status indication
Cable length 0.3, 2.5 m
Technical specifications
Attributes
Logistic Weight
25,05
g
Type
SMT
Min. tension
5
V
Max. tension
30
V
Material
PA-reinforced, high-alloy stainless steel, TPE-U
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.46
excl. VAT
/
Each
£
52.15
incl. VAT
Delivery usually within (
2
) days
Select variants (10)
Add to cart
Check our products from related categories
EMERSON R412022869 REED SWITCH
FESTO 538286 PROXIMITY SWITCH SIED-M30NB-ZO-K-L
FESTO 538271 PROXIMITY SWITCH SIED-M12B-ZS-S-L
FESTO 2427617 PROXIMITY SENSOR
FESTO 551370 PROXIMITY SWITCH SME-10M-ZS-24V-E-2,5-Q-&
SMC D-A53L AUTO SWITCH
SMC D-M9PEL
FESTO 160998 PROXIMITY SWITCH SMEO-1-LED-230-K5-B
AVENTICS R412022866 SENSOR SERIES ST6 REED CONTACT 6 MM
FESTO 8050122 POSITION TRANSMITTER
FESTO 8146543 CENTRING SLEEVE ZBH-5-B
FESTO 538336 PROXIMITY SWITCH SIED-M12B-ZS-K-L-PA
FESTO 574340 PROXIMITY SWITCH SMT-8M-A-PO-24V-E-7,5-OE
SMC D-A93VZ-588 ATEX CERTIFIED AUTO SWITCH
AVENTICS R412027172