Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Sensors
Proximity sensors
FESTO 150368 PROXIMITY SWITCH SIEN-M5B-NS-K-L
FESTO 150368 PROXIMITY SWITCH SIEN-M5B-NS-K-L
Proximity switch SIEN
References
festo:
SIEN-M5B-NS-K-L
rubix:
119A5002
manufacturer :
150368
ean:
4052568068783
Technical specifications
Type
SIEN
Min. tension
10
V
Max. tension
30
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 150368 PROXIMITY SWITCH SIEN-M5B-NS-K-L
The inductive proximity sensor SIEN/SIED…-PA is the perfect solution for detecting metallic objects. Approved for use in the food industry and industrial packaging as well as in the chemical industry
Strengths
With standard switching distance
For DC voltage
Round design
Metric thread
Flush or non-flush mounting
LED switching status indication
Design with metal or polyamide housing
Technical specifications
Attributes
Logistic Weight
46,68
g
Type
SIEN
Min. tension
10
V
Max. tension
30
V
Material
PA, high-alloy stainless steel, TPE-U
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.95
excl. VAT
/
Each
£
94.74
incl. VAT
Delivery usually within (
11
) days
Select variants (99)
Add to cart
Check our products from related categories
FESTO 538308 PROXIMITY SWITCH SIEF-M8NB-PS-K-L
FESTO 538313 PROXIMITY SWITCH SIEF-M12NB-NS-S-L
FESTO 191986 PROXIMITY SWITCH SMTSO-8E-PS-M12-LED-24
AVENTICS R412022859 SENSOR
FESTO 150396 PROXIMITY SWITCH SIEN-M8NB-NO-K-L
FESTO 575411 PROXIMITY SWITCH SME-8M-DO-24V-K-0.3-M8D
FESTO 538290 PROXIMITY SWITCH SIED-M30B-ZO-K-L
FESTO 150492 PROXIMITY SWITCH SIES-Q40B-PA-X-2L
FESTO 150857 PROXIMITY SWITCH SME-8-S-LED-24
AVENTICS R412022857
EMERSON R412022869 REED SWITCH
FESTO 551397 PROXIMITY SWITCH SIES-8M-NS-24V-K-0,3-M8D
SMC D-M9PAL AUTO SWITCH
FESTO 538255 PROXIMITY SENSOR
FESTO 150381 PROXIMITY SWITCH SIEN-6,5B-NO-S-L