KLINGSPOR 265059 PS22K SELF-FASTEN PAPER DISC 300 MM P240 NO HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:265059
Rubix:416A2858
EAN:4014855382446

Product details : KLINGSPOR 265059 PS22K SELF-FASTEN PAPER DISC 300 MM P240 NO HOLE PK50
PS 22 K disc self-fastening, 300 mm grit 240 no hole
Technical specifications
Attributes
| Diameter | 300 mm |
|---|---|
| Grain | 240 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 98.43 excl. VAT
/ Each
£ 118.12 incl. VAT
- Usually arrives within 14 working days