PBCLINEAR LINEARBEARINGSLEEVE PSM0610-10


PSM Metric Sleeve Linear Plain Bearing

References
pbc:PSM0610-10
rubix:106A0260
brand logo
brand logo
Technical specifications
Inner diameter6 mm
Outer diameter10 mm
Width10 mm
See all Specifications

Product details : PBCLINEAR LINEARBEARINGSLEEVE PSM0610-10


Designed to be size interchangeable with bronze bushings, Babbitt bearings and “DU” style bearings. Highly compact design for tight spaces with Frelon liners for high performance and long life.
Linear Bearing, metric, without flange

Strengths

Plane bearing design allows for simultaneous linear and rotary motion
Self-Lubricating for oil free operation
Wide temperature range
Vibration Dampening

Technical specifications


Attributes
Inner diameter6 mm
Outer diameter10 mm
Width10 mm
MaterialAluminium
Show UNSPSC/ECL@SS
£ 10.11 excl. VAT
/ Each
£ 12.13 incl. VAT
  • Usually arrives within 14 working days