SKF PSM 162216 A51 STRAIGHT BUSHING


Bushings, thrust washers and strips

References
skf:PSM 162216 A51
rubix:266A6719
manufacturer :160595
ean:7316571789262
SKF PLAIN BUSH BEARING PSM 162216 A51
brand logo
Technical specifications
Inner diameter16 mm
Outer diameter22 mm
Width16 mm
See all Specifications

Product details : SKF PSM 162216 A51 STRAIGHT BUSHING


SKF sintered bronze straight (cylindrical) bushings are suitable for rotating, oscillating and linear movements, and can accommodate radial loads. SKF sintered bronze bushings are self-lubricating and maintenance-free. They consist of a porous bronze matrix that is impregnated with mineral oil. The oil impregnation enables very high sliding velocities and makes these bushings suitable for rotating applications.

Technical specifications


Attributes
Logistic Weight19 g
Inner diameter16 mm
Outer diameter22 mm
Width16 mm
SeriesPSM
MaterialSintered bronze
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
  • Usually arrives within 14 working days