References
INA:EGB1512-E40
Rubix:263A4271
Manufacturer :0979144790000
EAN:4064327953445

Product details : INA EGB1512-E40 BUSH
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 17 mm |
| Width | 12 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 75.00 excl. VAT
/ 100 pieces
£ 90.00 incl. VAT
- Delivery usually within ( 7 ) days
