SMC AS2201F-01-04S-X35 SPEED CONTROLLER (BLACK)
Speed Controller
See technical informationSee documentsReferences
SMC:AS2201F-01-04S-X35
Rubix:120A7994
Manufacturer :00007151

Technical specifications
| Material | electroless nickel-plated brass;pbt |
|---|---|
| Connection 1 | 1/8 |
Documents
Product details : SMC AS2201F-01-04S-X35 SPEED CONTROLLER (BLACK)
Technical specifications
Attributes
| Material | electroless nickel-plated brass;pbt |
|---|---|
| Connection 1 | 1/8 |
| Profile | as |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
- Delivery usually within ( 24 ) days