References
Festo:QSL-12
Rubix:80188632
Manufacturer :153074
EAN:4052568031671

Documents
Product details : FESTO 153074 PUSH-IN L-CONNECTOR QSL-12
Push-in L-connector QSL-12 Size=Standard, Nominal size=7,7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x20x20 mm |
|---|---|
| Logistic Weight | 24,7 g |
| Material | pbt |
| Connection 1 | 12 mm |
| Profile | qsl |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
- In stock: Next day delivery